Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Gun, Pistol Grip, 5000 psi, Steel

  • Mfr # 33RL90

  • Zoro # G9672941


product price: $35.59
/ea

Key Features

Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe and Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RL90
Zoro #
G9672941
UPC #
190735814963
Country of Origin
India

Dimensions

Hose Length
12 in
Pipe Length
4 in
Overall Width
65 mm
Flexible Hose Length
12 in
Overall Length
14 1/2 in
Dispensing Tip Length
1 3/8 in
Overall Height
136 mm
Rigid Hose Length
4 in

Details

Item
Manual Grease Gun
Grease Gun Loading Method
Bulk, Cartridge, Suction
Grease Gun Handle Style
Pistol Grip
Nozzle Extension Type
Rigid Pipe and Flex Hose
Bulk Capacity
16 oz
Strokes Per Oz.
60.0
Max. Operating Pressure
5,000 psi
Cartridge Capacity
14 oz
Variable Stroke / Full Stroke
Full Stroke
Tether Capable
Not Tether Capable
Tube Material
Steel
Application
Agriculture, Automotive, Construction, Industrial
Features
Dual Ports for Easier Greasing
Tube Color
Silver
Includes
Flexible Hose, Rigid Pipe
Strokes per Oz.
60
Tether Style
Not Tether Capable
Product Type
Manual Grease Gun
Strokes per Oz
60
Tether Capabilities
Not Tether Capable
Compatible Fitting Style
Standard
Dispensing Tip Material
Steel
Barrel Color
Silver
Rigid Hose Style
Angled
Stroke Type
Fixed Stroke
Recommended NLGI Viscosity Grade
2
Loading Method
Cartridge, Suction
Dispensing Tip Style
Straight
Resistance Properties
Impact Resistant, Rust Resistant
Handle Style
Pistol-Grip
Barrel Material
Steel
Hose Type
Flexible, Rigid
Volume per Stroke
1 g
Operating Pressure - Maximum
5,000 psi
Hose Material
Polyurethane/Polyester

Description

Manual Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 60, Max. Operating Pressure 5,000 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 4 in, Hose Length 12 in, Silver, Tube Material Steel, Tether Style Not Tether Capable, Variable Stroke / Full Stroke Full Stroke, 1 g, Application Agriculture, Automotive, Construction, Industrial

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.