Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Hose, 16-1/2 in.

  • Mfr # 45FG52

  • Zoro # G3111976


product price: $23.79
/ea

Key Features

Sub-Category
Hose and Rigid Extensions
Size
16 1/2 in
For Use With
Hand and Air Operated Grease Guns
Includes
Grease Fittings
Working Pressure
5,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG52
Zoro #
G3111976
UPC #
190735834022
Country of Origin
India

Dimensions

Size
16 1/2 in
Overall Length
16 1/2 in

Details

Sub-Category
Hose and Rigid Extensions
Item
Grease Hose
For Use With
Hand and Air Operated Grease Guns
Includes
Grease Fittings
Working Pressure
5,800 psi
Features
Instantly Connects Direct Onto any 3 or 4 Jaw Grease Coupler
Max. Pressure
5,800 psi
Material
Steel/Polyurethane/Rubber
Connection
Zerk
Min. Burst Pressure
5,800 psi
Operating Pressure - Maximum
5,800 psi
Burst Pressure
5,800 psi
Hose Material
Polyurethane
Compatible Grease Gun Type
Manual
Hose Type
Flexible
Resistance Properties
Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Grease Hose, For Use With Hand and Air Operated Grease Guns, Size 16 1/2 in, Connection Zerk, Max. Pressure 5,800 psi, Min. Burst Pressure 5,800 psi, Working Pressure 5,800 psi, Material Steel/Polyurethane/Rubber, Features Instantly Connects Direct Onto any 3 or 4 Jaw Grease Coupler, Includes Grease Fittings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.