Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Hose Reel, 1/4in.Dia.x50in.L

  • Mfr # 48UJ75

  • Zoro # G5575711


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Type
Retractable Spring Loaded
Overall Length
21 17/64 in
Color
Yellow
Swivel Size
1/4 in NPT (F)
Outlet (In.)
1/4 NPT (M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UJ75
Zoro #
G5575711
UPC #
190735946664
Country of Origin
India

Dimensions

Overall Length
21 17/64 in
Swivel Size
1/4 in NPT (F)
Orifice Dia. (In.)
1/4 in
Hose Length (Ft.)
50 ft
Overall Width
5/32 in
Hose Length
50 ft
Overall Depth
21 1/4 in
Hose Inside Diameter
1/4 in
Overall Height
17 in
Hose Outside Diameter
5/8 in
Hose Outside Dia.
5/8 in
Hose Inside Dia.
1/4 in
Swivel Inlet Size
1/4 in

Details

Item
Spring Return Hose Reel
Type
Retractable Spring Loaded
Color
Yellow
Outlet (In.)
1/4 NPT (M)
For Use With
Grease
Material of Construction
Rubber, Steel
Application
Automotive, Industrial
Includes
Booster Grease Control Valve, Grease Hose, Z-Swivel
Inlet (In.)
1/4 in (F)NPT
Operating Pressure (PSI)
5,800 psi
Max. Pressure (PSI)
5,800 psi
Seal Type
Buna-N
Compatible Chemicals
Grease
Diesel Exhaust Fluid Compatible
No
Housing Material
Steel
Maximum Pressure
5,800 psi
Enclosed Reel
Yes
Bearings
Greaseless
For Media Type
Grease
Reel Inlet
1/4 in
Finish
Powder Coated
Hose Ends
1/4 MNPT
Food Grade
No
Latch
Constant Tension
Hose Included
Yes
Swivel Material
Steel
Hose Material
Buna-N
Features
Heavy Duty Steel Construction
Drive Type
Spring Return
Enclosed
Yes
Hose Tube Material
Buna-N
Reel Material
Steel
Maximum Operating Temperature
212 Degrees F
Maximum Operating Pressure
5,800 psi
Includes Hose
Yes
Latch Type
Constant Tension
Reel Finish
Powder Coated

Description

Spring Return Hose Reel, 5,800 psi, Drive Type Spring Return, Enclosed Yes, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Column, Truck, Wall, Overall Height 17 in, Overall Length 21 17/64 in, Overall Width 5/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.