Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease Injector Needle, 1-1/2 in.

  • Mfr # 45FG42

  • Zoro # G3112070


product price: $15.89
/ea

Key Features

Sub-Category
Injector Needles and Needle Nozzles
Size
1 1/2 in
For Use With
Hand Operated Grease Guns
Working Pressure
1,000 psi
Features
For Greasing Sealed Beatings and Accessing Other Hard to Reach Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45FG42
Zoro #
G3112070
UPC #
190735833926
Country of Origin
India

Dimensions

Size
1 1/2 in
Needle Length
1 1/2 in

Details

Sub-Category
Injector Needles and Needle Nozzles
Item
Needlepoint Coupler
For Use With
Hand Operated Grease Guns
Working Pressure
1,000 psi
Features
For Greasing Sealed Beatings and Accessing Other Hard to Reach Points
Min. Burst Pressure
1,000 psi
Includes
Grease Fitting
Material
Steel
Max. Pressure
1,000 psi
Connection
Quick Connect
Burst Pressure
1,000 psi
Connection Type
Zerk
Product Type
Needlepoint Coupler
Operating Pressure - Maximum
1,000 psi

Description

Grease Injector Needle, For Use With Hand Operated Grease Guns, Size 1-1/2 In., Connection Zerk, Max. Pressure 1000 psi, Min. Burst Pressure 1000 psi, Working Pressure 1000 psi, Material Steel/Stainless Steel, Features Great for Greasing Sealed Beatings and Accessing Other Hard to Reach Points, Includes Grease Fitting

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.