Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Pump, Nitrile/Steel, 0.07 oz/stroke

  • Mfr # 15F220

  • Zoro # G4792173


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Hose Length
6 1/2 in
Fits Container Size
22 lb
Includes
22 lb Steel Grease Bucket, High Pressure Hose Fitted With Steel Extension & Coupler, Lift Handle
Max. Viscosity
NLGI 2
Features
Allows High Pressure Greasing With Highest Convenience , Due To Pump Operation Using Foot Pressure. All Moving Parts Submerged In Grease At All Times. Pump Operation Creates Waves In Grease ,auto Eliminating Any Trapped Air In Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15F220
Zoro #
G4792173
UPC #
190735743317
Country of Origin
India

Dimensions

Hose Length
6 1/2 in
Fits Container Size
22 lb
For Container Size
22 gal

Details

Item
Grease Pump with Container
Includes
22 lb Steel Grease Bucket, High Pressure Hose Fitted With Steel Extension & Coupler, Lift Handle
Max. Viscosity
NLGI 2
Features
Allows High Pressure Greasing With Highest Convenience , Due To Pump Operation Using Foot Pressure. All Moving Parts Submerged In Grease At All Times. Pump Operation Creates Waves In Grease ,auto Eliminating Any Trapped Air In Grease
Grease Pump Operation
Foot Pedal
Max. Pressure
8,700 psi
For Use With
NLGI 1 and 2 Grease
Material
Nitrile Rubber, Steel
Grease Type
NLGI 1 and 2
Application
Convenient High Pressure Greasing of Fittings
Volume Per Stroke
0.07 oz.
Volume per Stroke
0.07 oz
Housing Material - Pumps
Nitrile, Steel
Max. Head Pressure
8,700 psi
Compatible Chemicals
Grease
Adapter Material
Nitrile, Steel
Max. Flow Rate
0.07 oz per stroke
For Container Type
Bucket

Description

Grease Pump with Container, Hose Length 6 1/2 in, Features Allows High Pressure Greasing With Highest Convenience , Due To Pump Operation Using Foot Pressure. All Moving Parts Submerged In Grease At All Times. Pump Operation Creates Waves In Grease ,auto Eliminating Any Trapped Air In Grease, For Use With NLGI 1 and 2 Grease, For Container Type Bucket, Adapter Material Nitrile, Steel, Compatible Chemicals Grease, Housing Material - Pumps Nitrile, Steel, Max. Head Pressure 8,700 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.