Zoro Homepage

Grease Refill Kit

  • Mfr # 35PC05

  • Zoro # G9996646


product price: $46.69
/ea

Key Features

Includes
Tube with All Required Fittings
For Use With
Grease Feeders
Function
Grease Refill The Feeders
Overall Length
9.8 ft
Overall Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35PC05
Zoro #
G9996646
UPC #
190735817278
Country of Origin
India

Dimensions

Overall Length
9.8 ft
Overall Width
0.6 in
Overall Height
0.6 in

Details

Item
Grease Refill Kit
Includes
Tube with All Required Fittings
For Use With
Grease Feeders
Function
Grease Refill The Feeders
Compatible with Brand
Westward
Product Type
Grease Refill Kit

Description

Grease Refill Kit, Product Type Grease Refill Kit, Compatible with Grainger Part Number 35PA94, 35PA95, 35PA96, 35PA98, 35PA99, 35PC03, Compatible with Brand Westward, Overall Height 0.6 in, Overall Length 9.8 ft, Overall Width 0.6 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.