Zoro Homepage

Half Round File, 10 In, Bastard, Machinists

  • Mfr # 1NFR2

  • Zoro # G3180886


product price: $10.19
/ea

Key Features

Profile Shape
Half Round
Length
10 in
Cut Type
Bastard
Thickness
9/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFR2
Zoro #
G3180886
UPC #
190735755259
Country of Origin
India

Dimensions

Length
10 in
Thickness
9/32 in
Handle Length
10 in
File Width
15/16 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
Teeth per Inch
21
Finish
Natural
File Style
American Pattern File
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Number of Cut Edges
2
File Type
Machinists File
Taper
Taper Towards Point
Edge Cut Style
Safe
File Body Finish
Natural
Includes Handle
No
Rigidity
Rigid
Shape
Half Round

Description

If you need a file for a variety of jobs, the Westward 1NFR2 Half Round File is the tool to have on hand. The 10 in long half round file has 21 teeth per inch and a bastard cut type. It has a natural finish and an American pattern. The half round profile shape makes it ideal for filing curves and shapes. The Westward Half Round File is your go-to tool when it comes to filing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.