Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round File, 10 In. L, Ergo Handle

  • Mfr # 1NFW3

  • Zoro # G2019263


product price: $11.19
/ea

Key Features

Profile Shape
Half Round
Length
10 in
Cut Type
Bastard
Thickness
9/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFW3
Zoro #
G2019263
UPC #
190735755532
Country of Origin
India

Dimensions

Length
10 in
Thickness
9/32 in
Width
15/16 in
Handle Length
10 in
File Width
15/16 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
Teeth per Inch
21
Finish
Natural
Handle Design
Ergonomic, Soft Rubber Grip
File Body Finish
Natural
Number of Cut Edges
2
File Style
American Pattern File
Includes Handle
Yes
File Type
Machinists File
Edge Cut Style
Safe
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Rigidity
Rigid
Shape
Half Round

Description

This Westward 1NFW3 Half Round File is a 10 in. long, bastard cut file with 21 teeth per inch and a 9/32" thickness. The half round file has an ergonomic, soft rubber grip handle for added comfort and control while filing. It is made of natural material with a natural finish. With a profile shape of half round, this bastard cut file can be used on metal or plastic. It features an American pattern and cuts on the push stroke only. This Westward Half Round File is an essential tool for anyone who works with metals and plastics.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.