Zoro Homepage

Half Round File, 6 In, Smooth, Machinists

  • Mfr # 1NFR5

  • Zoro # G1397575


product price: $5.99
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
Smooth
Thickness
5/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NFR5
Zoro #
G1397575
UPC #
190735755280
Country of Origin
India

Dimensions

Length
6 in
Thickness
5/32 in
Handle Length
6 in
File Length without Tang
6 in
File Width
5/8 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Smooth
Pattern
American
Application
Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
Teeth per Inch
50
Finish
Natural
File Coarseness
Smooth Cut
File Style
American Pattern File
Taper
Taper Towards Point
File Body Finish
Natural
File Type
Machinists File
Includes Handle
No
Edge Cut Style
Safe
Rigidity
Rigid
Number of Cut Edges
2
Face Cut Style
Double-Cut
Shape
Half Round

Description

Machinists File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 5/32 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.