Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round File, 8 In, Second, Machinists

  • Mfr # 1NFR4

  • Zoro # G0555335


product price: $7.29
/ea

Key Features

Profile Shape
Half Round
Length
8 in
Cut Type
Second
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NFR4
Zoro #
G0555335
UPC #
190735755273
Country of Origin
India

Dimensions

Length
8 in
Thickness
7/32 in
Handle Length
8 in
File Width
3/4 in
File Length without Tang
8 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Second
Pattern
American
Application
Used By Tool and Die Makers, Jewelers, Model Makers, and Home Craftsmen For Smooth, Rapid Work On Cast Iron, Bronze, Lead, Babbitt, Aluminum, Zinc, Plastics, and Any Steel Up To The Hardness Of Commercial Tool Steel
Finish
Natural
Teeth per Inch
33
File Style
American Pattern File
Rigidity
Rigid
Number of Cut Edges
2
File Type
Machinists File
Includes Handle
No
Face Cut Style
Double-Cut
File Coarseness
Second Cut
Taper
Taper Towards Point
File Body Finish
Natural
Edge Cut Style
Safe
Shape
Half Round

Description

Machinists File, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/32 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 33, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.