Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round File, American, Bastard

  • Mfr # 30PA61

  • Zoro # G9090112


product price: $26.19
/ea

Key Features

Profile Shape
Half Round
Length
14 in
Thickness
25/64 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA61
Zoro #
G9090112
UPC #
190735805299
Country of Origin
India

Dimensions

Length
14 in
Thickness
25/64 in
Handle Length
14 in
File Width
1 3/8 in
File Length without Tang
14 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
General Purpose
Recommended Handle
1NFW5
Finish
Natural
Teeth per Inch
17
Number of Pieces
1
Edge Cut Style
Safe
File Style
American Pattern File
File Type
Machinists File
File Coarseness
Bastard Cut
Number of Cut Edges
2
Taper
Taper Towards Point
Includes Handle
No
Rigidity
Rigid
File Body Finish
Black Oxide
Face Cut Style
Double-Cut
Shape
Half Round

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 14 in, Thickness 25/64 in, File Width 1 3/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, File Body Finish Black Oxide, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.