Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Round File, For Alum, 8 In

  • Mfr # 10Z613

  • Zoro # G5088657


product price: $8.89
/ea

Key Features

Profile Shape
Half Round
Length
8 in
Cut Type
Bastard
Thickness
15/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z613
Zoro #
G5088657
UPC #
190735731529
Country of Origin
India

Dimensions

Length
8 in
Thickness
15/64 in
Handle Length
8 in
File Width
13/16 in
File Length without Tang
8 in

Details

Item
Half Round Aluminium File
Profile Shape
Half Round
Cut Type
Bastard
Pattern
American
Application
For Filing Aluminum
Finish
Natural
Teeth per Inch
15, 16
Number of Pieces
1
File Style
American Pattern File
Face Cut Style
Double-Cut
File Body Finish
Natural
Includes Handle
No
Taper
Taper Towards Point
File Coarseness
Bastard Cut
Number of Cut Edges
2
Edge Cut Style
Safe
Rigidity
Rigid
Shape
Half Round

Description

Half Round Aluminium File, File Coarseness Bastard Cut, File Style American Pattern File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 15, 16, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.