This item is Discontinued.

Westward Hammer Drill Core Bit, SDSMax, 3-1/2x22 In 22UW38

Hammer Drill Core Bit, SDSMax, 3-1/2x22 In (Discontinued)

  • Mfr # 22UW38
  • Zoro # G7501873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UW38
Zoro #
G7501873
UPC #
190735774618
Country of Origin
China

Dimensions

Shank Size
45/64"
Drilling Length
4"
Overall Length
22 in
Bit Dia.
3 1/2 in

Details

Item
Hammer Drill Core Bit
Shank Shape
SDS Max
Number of Pieces
1
Includes
Core Body, SDS Max Shank, Screw
For Use With
Hammer Drill
Application
Drilling Concrete, Rock, Masonry and Bricks

Description

Hammer Drill Core Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.