Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Bastard, Square, 9-13/16 in. L

  • Mfr # 39CE63

  • Zoro # G2004269


product price: $16.99
/ea

Key Features

Length
9 13/16 in
Cut Type
Bastard
Thickness
1/4 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE63
Zoro #
G2004269
UPC #
190735821329
Country of Origin
India

Dimensions

Length
9 13/16 in
Thickness
1/4 in
Width
63/64 in
Handle Length
9 13/16 in
File Width
1 in
File Length without Tang
9 13/16 in

Details

Item
Machinists File
Profile Shape
Square
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
20
Edges
Square Cut
Profile Name
Square
Finish
Sand Blasted
Face Cut Style
Double-Cut
File Body Finish
Natural
Rigidity
Rigid
File Coarseness
Bastard Cut
File Style
American Pattern File
Includes Handle
No
File Type
Machinists File
Number of Cut Edges
4
Taper
Taper Towards Point
Edge Cut Style
Safe

Description

Machinists File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 9 13/16 in, Thickness 1/4 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 20, File Body Finish Natural, Handle Length 9 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.