Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Dbl Cut, 10 In., Black Oxide

  • Mfr # 12F846

  • Zoro # G5141893


product price: $16.99
/ea

Key Features

Profile Shape
Half Round
Length
10 in
Cut Type
Double
Thickness
19/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F846
Zoro #
G5141893
UPC #
190735739921
Country of Origin
India

Dimensions

Length
10 in
Thickness
19/64 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Hand File
Profile Shape
Half Round
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
22, 24
Finish
Natural
Number of Pieces
1
File Body Finish
Black Oxide
Includes Handle
No
Number of Cut Edges
2
Taper
Taper Towards Point
File Style
American Pattern File
Edge Cut Style
Safe
File Type
Hand File
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Rigidity
Rigid
Shape
Half Round

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 19/64 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, 24, File Body Finish Black Oxide, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.