Zoro Homepage

Hand File, Dbl Cut, 10 In., Black Oxide

  • Mfr # 12F854

  • Zoro # G5089472


product price: $10.59
/ea

Key Features

Profile Shape
Round
Length
10 in
Cut Type
Double
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F854
Zoro #
G5089472
UPC #
190735740002
Country of Origin
India

Dimensions

Length
10 in
Handle Length
10 in
File Diameter
3/8 in
File Length without Tang
10 in

Details

Item
Hand File
Profile Shape
Round
Cut Type
Double
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
20, 21
Number of Pieces
1
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Includes Handle
No
Number of Cut Edges
1
Rigidity
Rigid
File Type
Hand File
File Style
American Pattern File
Edge Cut Style
Safe
Taper
Taper Towards Point
Face Cut Style
Double-Cut
Shape
Round

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, File Diameter 3/8 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 20, 21, File Body Finish Black Oxide, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.