Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Dbl Cut, 12 In., Black Oxide

  • Mfr # 12F855

  • Zoro # G5089795


product price: $13.19
/ea

Key Features

Profile Shape
Round
Length
12 in
Pattern
American
Application
General Purpose
Teeth per Inch
18, 19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F855
Zoro #
G5089795
UPC #
190735740019
Country of Origin
India

Dimensions

Length
12 in
Handle Length
12 in
File Diameter
15/32 in
File Length without Tang
12 in

Details

Item
Hand File
Profile Shape
Round
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
18, 19
Finish
Natural
Number of Pieces
1
Face Cut Style
Double-Cut
File Body Finish
Black Oxide
Taper
Taper Towards Point
Rigidity
Rigid
Edge Cut Style
Safe
Includes Handle
No
File Style
American Pattern File
File Type
Hand File
Number of Cut Edges
1
File Coarseness
Bastard Cut
Shape
Round

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, File Diameter 15/32 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 18, 19, File Body Finish Black Oxide, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.