Zoro Homepage

Hand File, Dbl Cut, 6 In., Black Oxide

  • Mfr # 12F849

  • Zoro # G5141902


product price: $11.39
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
Double
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F849
Zoro #
G5141902
UPC #
190735739952
Country of Origin
India

Dimensions

Length
6 in
Thickness
3/16 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Hand File
Profile Shape
Half Round
Cut Type
Double
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
50, 54
Number of Pieces
1
Taper
Taper Towards Point
Face Cut Style
Double-Cut
File Style
American Pattern File
Includes Handle
No
Rigidity
Rigid
File Coarseness
Smooth Cut
File Body Finish
Black Oxide
Number of Cut Edges
2
Edge Cut Style
Safe
File Type
Hand File
Shape
Half Round

Description

Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 3/16 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 50, 54, File Body Finish Black Oxide, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.