Zoro Homepage

Hand File, Dbl Cut, 8 In., Black Oxide

  • Mfr # 12F845

  • Zoro # G5089777


product price: $9.89
/ea

Key Features

Profile Shape
Half Round
Length
8 in
Cut Type
Double
Thickness
15/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F845
Zoro #
G5089777
UPC #
190735739914
Country of Origin
India

Dimensions

Length
8 in
Thickness
15/64 in
Handle Length
8 in
File Width
13/16 in
File Length without Tang
8 in

Details

Item
Hand File
Profile Shape
Half Round
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
25, 26
Finish
Natural
Number of Pieces
1
File Style
American Pattern File
Rigidity
Rigid
Number of Cut Edges
2
Includes Handle
No
File Coarseness
Bastard Cut
File Type
Hand File
Face Cut Style
Double-Cut
File Body Finish
Black Oxide
Edge Cut Style
Safe
Taper
Taper Towards Point
Shape
Half Round

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 15/64 in, File Width 13/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 25, 26, File Body Finish Black Oxide, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.