Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Dbl Cut, 8 In., Black Oxide

  • Mfr # 12F853

  • Zoro # G5292077


product price: $5.89
/ea

Key Features

Profile Shape
Round
Length
8 in
Cut Type
Double
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F853
Zoro #
G5292077
UPC #
190735739990
Country of Origin
India

Dimensions

Length
8 in
Handle Length
8 in
File Length without Tang
8 in
File Diameter
9/32 in

Details

Item
Hand File
Profile Shape
Round
Cut Type
Double
Pattern
American
Application
General Purpose
Teeth per Inch
23, 25
Finish
Natural
Number of Pieces
1
Edge Cut Style
Safe
Includes Handle
No
File Type
Hand File
Rigidity
Rigid
Taper
Taper Towards Point
File Body Finish
Black Oxide
Number of Cut Edges
1
File Coarseness
Bastard Cut
File Style
American Pattern File
Face Cut Style
Double-Cut
Shape
Round

Description

Hand File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, File Diameter 9/32 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 23, 25, File Body Finish Black Oxide, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.