Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, For Laminates/Plastics, 12 In

  • Mfr # 10Z608

  • Zoro # G5088596


product price: $11.19
/ea

Key Features

Profile Shape
Square
Length
12 in
Thickness
7/32 in
Pattern
American
Application
For Laminates and Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z608
Zoro #
G5088596
UPC #
190735731475
Country of Origin
India

Dimensions

Length
12 in
Thickness
7/32 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Fast Mill
Profile Shape
Square
Cut Type
SPL
Pattern
American
Application
For Laminates and Plastics
Finish
Natural
Teeth per Inch
30, 31
Number of Pieces
1
File Type
Fast Mill
Number of Cut Edges
4
Includes Handle
No
Face Cut Style
Single-Cut
Taper
Taper Towards Point
File Body Finish
Natural
Edge Cut Style
Single
File Style
American Pattern File
Rigidity
Rigid
Shape
Rectangular

Description

Fast Mill, File Style American Pattern File, File Type Fast Mill, Profile Shape Square, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 30, 31, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.