Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, For Laminates/Plastics, 14 In

  • Mfr # 10Z609

  • Zoro # G5088623


product price: $17.89
/ea

Key Features

Profile Shape
Square
Length
14 in
Thickness
17/64 in
Pattern
American
Application
For Laminates and Plastics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z609
Zoro #
G5088623
UPC #
190735731482
Country of Origin
India

Dimensions

Length
14 in
Thickness
17/64 in
Handle Length
14 in
File Length without Tang
14 in
File Width
1 7/16 in

Details

Item
Fast Mill
Profile Shape
Square
Cut Type
SPL
Pattern
American
Application
For Laminates and Plastics
Finish
Natural
Teeth per Inch
27, 28
Number of Pieces
1
Number of Cut Edges
4
Taper
Taper Towards Point
File Body Finish
Natural
File Type
Fast Mill
Rigidity
Rigid
Includes Handle
No
Face Cut Style
Single-Cut
File Style
American Pattern File
Edge Cut Style
Single
Shape
Rectangular

Description

Fast Mill, File Style American Pattern File, File Type Fast Mill, Profile Shape Square, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 17/64 in, File Width 1 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 27, 28, File Body Finish Natural, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.