Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Knife Shape, 10 In, 29/31 TPI

  • Mfr # 12F812

  • Zoro # G5090267


product price: $10.19
/ea

Key Features

Profile Shape
Knife
Length
10 in
Cut Type
Bastard
Thickness
17/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F812
Zoro #
G5090267
UPC #
190735739600
Country of Origin
India

Dimensions

Length
10 in
Thickness
17/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 1/8 in

Details

Item
KNIFE
Profile Shape
Knife
Cut Type
Bastard
Pattern
American
Application
General Purpose
Teeth per Inch
29, 31
Finish
Natural
Number of Pieces
1
File Type
Knife File
Number of Cut Edges
3
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Edge Cut Style
Single
Taper
Taper Towards Point
File Body Finish
Natural
File Style
American Pattern File
Rigidity
Rigid
Includes Handle
No
Shape
Knife

Description

KNIFE, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 1 1/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 29, 31, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.