Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Knife Shape, 6 In, 53/54 TPI

  • Mfr # 12F815

  • Zoro # G4791857


product price: $6.49
/ea

Key Features

Profile Shape
Knife
Length
6 in
Thickness
11/64 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F815
Zoro #
G4791857
UPC #
190735739631
Country of Origin
India

Dimensions

Length
6 in
Thickness
11/64 in
Handle Length
6 in
File Width
11/16 in
File Length without Tang
6 in

Details

Item
KNIFE
Profile Shape
Knife
Cut Type
Second
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
53, 54
Number of Pieces
1
Taper
Taper Towards Point
File Type
Knife File
File Body Finish
Natural
Rigidity
Rigid
File Style
American Pattern File
File Coarseness
Second Cut
Face Cut Style
Double-Cut
Edge Cut Style
Single
Number of Cut Edges
3
Includes Handle
No
Shape
Knife

Description

KNIFE, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/64 in, File Width 11/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 53, 54, File Body Finish Natural, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.