Zoro Homepage

Hand File, Knife Shape, 8 In, 44/45 TPI

  • Mfr # 12F816

  • Zoro # G7556114


product price: $9.69
/ea

Key Features

Profile Shape
Knife
Length
8 in
Cut Type
Second
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F816
Zoro #
G7556114
UPC #
190735739648
Country of Origin
India

Dimensions

Length
8 in
Thickness
7/32 in
Handle Length
8 in
File Width
7/8 in
File Length without Tang
8 in

Details

Item
KNIFE
Profile Shape
Knife
Cut Type
Second
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
44, 45
Number of Pieces
1
Rigidity
Rigid
Edge Cut Style
Single
Face Cut Style
Double-Cut
File Type
Knife File
Number of Cut Edges
3
Includes Handle
No
File Coarseness
Second Cut
File Style
American Pattern File
Taper
Taper Towards Point
File Body Finish
Natural
Shape
Knife

Description

KNIFE, File Coarseness Second Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Width 7/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 44, 45, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.