Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Rasp Crs, Bastard, Round, 10 In L

  • Mfr # 10Z676

  • Zoro # G5089901


product price: $7.29
/ea

Key Features

Profile Shape
Round
Length
10 in
Cut Type
Bastard
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z676
Zoro #
G5089901
UPC #
190735731680
Country of Origin
India

Dimensions

Length
10 in
Handle Length
10 in
File Length without Tang
10 in
File Diameter
13/32 in

Details

Item
Round Wood Rasp File
Profile Shape
Round
Cut Type
Bastard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
8.5
Number of Pieces
1
Edge Cut Style
Single
Number of Cut Edges
1
File Style
Rasp
File Body Finish
Natural
Face Cut Style
Rasp-Cut
Taper
Taper Towards Point
File Type
Round Wood Rasp File
Rigidity
Rigid
Includes Handle
No
Shape
Round

Description

Round Wood Rasp File, File Style Rasp, File Type Round Wood Rasp File, Profile Shape Round, Face Cut Style Rasp-Cut, Edge Cut Style Single, File Length without Tang 10 in, File Diameter 13/32 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 8.5, File Body Finish Natural, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.