Zoro Homepage

Hand File Set, Bastard/Smooth, 4 Pcs

  • Mfr # 10Z762

  • Zoro # G5292104


product price: $34.19
/ea

Key Features

Profile Shape
Rectangular, Round, Triangular
Length
All 6 in , Double End File: 7-3/4 in
Includes
6 in Flat, 6 in Three Square, 6 in Round, Double End, With Ergo Handle
Pattern
American
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z762
Zoro #
G5292104
UPC #
190735732410
Country of Origin
China

Dimensions

Length
All 6 in , Double End File: 7-3/4 in
File Length without Tang
6 in, 7 3/4 in

Details

Item
File Set
Profile Shape
Rectangular, Round, Triangular
Includes
6 in Flat, 6 in Three Square, 6 in Round, Double End, With Ergo Handle
Pattern
American
Number of Pieces
4
Threads per Inch
9
Finish
Natural
Teeth per Inch
35/37
Container Type
Pouch
Face Cut Style
Double-Cut, Single-Cut
Files Included
6 in Flat Double End, 6 in Round, 6 in Triangular
File Coarseness
Bastard Cut, Smooth Cut
Material Applications
For Tool and Die Makers, Jewelers, Model Makers
Taper
Yes
File Type
Metal File, Wood File
Includes Handle
Yes
File Style
American Pattern File
Edge Cut Style
Double, Single

Description

File Set, File Type Metal File, Wood File, Material Applications For Tool and Die Makers, Jewelers, Model Makers, File Style American Pattern File, File Length without Tang 6 in, 7 3/4 in, Files Included 6 in Flat Double End, 6 in Round, 6 in Triangular, Profile Shape Rectangular, Round, Triangular, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Smooth Cut, Edge Cut Style Double, Single, Number of Pieces 4, Includes Handle Yes, Container Type Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.