Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File Set, Bastard/Smooth, 6 In L, 4 Pc

  • Mfr # 10Z763

  • Zoro # G4791866


product price: $44.99
/ea

Key Features

Profile Shape
Rectangular, Half Round, Round
Length
6 in
Includes
6 in Half Round, 6 in Round, 6 in Half Round Wood Rasp, 6 in Flat Wood Rasp, With Ergo Handle
Pattern
American
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z763
Zoro #
G4791866
UPC #
190735732427
Country of Origin
China

Dimensions

Length
6 in
File Length without Tang
6 in

Details

Item
File Set
Profile Shape
Rectangular, Half Round, Round
Includes
6 in Half Round, 6 in Round, 6 in Half Round Wood Rasp, 6 in Flat Wood Rasp, With Ergo Handle
Pattern
American
Finish
Natural
Threads per Inch
9
Number of Pieces
4
Teeth per Inch
35/37
Shop By
Closeouts
Edge Cut Style
Double, Single
File Coarseness
Bastard Cut, Smooth Cut
Face Cut Style
Double-Cut, Single-Cut
Files Included
6 in Flat Wood Rasp, 6 in Half Round, 6 in Half Round Wood Rasp, 6 in Round
Container Type
Pouch
File Type
Metal File, Wood File
File Style
American Pattern File
Includes Handle
Yes
Material Applications
For Tool and Die Makers, Jewelers, Model Makers
Taper
Yes

Description

File Set, File Type Metal File, Wood File, Material Applications For Tool and Die Makers, Jewelers, Model Makers, File Style American Pattern File, File Length without Tang 6 in, Files Included 6 in Flat Wood Rasp, 6 in Half Round, 6 in Half Round Wood Rasp, 6 in Round, Profile Shape Rectangular, Half Round, Round, Face Cut Style Double-Cut, Single-Cut, File Coarseness Bastard Cut, Smooth Cut, Edge Cut Style Double, Single, Number of Pieces 4, Includes Handle Yes, Container Type Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.