Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File Set, Bastard/Smooth, 6 In L, 6 Pc

  • Mfr # 10Z760

  • Zoro # G5089752


product price: $71.29
/ea

Key Features

Profile Shape
Rectangular, Half Round, Round
Length
6 in
Includes
6 in Round Wood Rasp, 6 in Half Round Wood Rasp, 6 in Flat Wood Rasp, 6 in Round, 6 in Flat, 6 in Half Round, With Ergo Handle
Pattern
American
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10Z760
Zoro #
G5089752
UPC #
190735732397
Country of Origin
China

Dimensions

Length
6 in
File Length without Tang
6 in

Details

Item
File Set
Profile Shape
Rectangular, Half Round, Round
Includes
6 in Round Wood Rasp, 6 in Half Round Wood Rasp, 6 in Flat Wood Rasp, 6 in Round, 6 in Flat, 6 in Half Round, With Ergo Handle
Pattern
American
Finish
Natural
Threads per Inch
9
Number of Pieces
6
Teeth per Inch
35/37
File Type
Metal File, Wood File
File Coarseness
Bastard Cut, Smooth Cut
Material Applications
For Tool and Die Makers, Jewelers, Model Makers
Edge Cut Style
Double, Single
Taper
Yes
Container Type
Pouch
Face Cut Style
Double-Cut, Single-Cut
Files Included
6 in Flat, 6 in Flat Wood Rasp, 6 in Half Round, 6 in Half Round Wood Rasp, 6 in Round, 6 in Round Wood Rasp
Includes Handle
Yes
File Style
American Pattern File

Description

This Westward 10Z760 Hand File Set offers a comprehensive range of files and rasps for tackling various fasteners. These hand files can be used across an extensive range of applications and product categories. This file set comes in a canvas pouch that helps to keep the tools neat and tidy. The set comprises bastard/smooth files with a natural finish. Each file is 6 inches long, with 9 threads per inch. They are available in 6 pieces each. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward 10Z760 Hand File Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.