Zoro Homepage

Hand File Set, Bastard/Smooth, 8 In L, 4 Pc

  • Mfr # 10Z759

  • Zoro # G5089192


product price: $52.79
/ea

Key Features

Profile Shape
Rectangular, Half Round, Round
Length
8 in
Includes
8 in Half Round, 8 in Round, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, With Ergo Handle
Pattern
American
Finish
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10Z759
Zoro #
G5089192
UPC #
190735732380
Country of Origin
China

Dimensions

Length
8 in
File Length without Tang
8 in

Details

Item
File Set
Profile Shape
Rectangular, Half Round, Round
Includes
8 in Half Round, 8 in Round, 8 in Half Round Wood Rasp, 8 in Flat Wood Rasp, With Ergo Handle
Pattern
American
Finish
Natural
Threads per Inch
9
Number of Pieces
4
Teeth per Inch
35/37
Includes Handle
Yes
Files Included
8 in Flat Wood Rasp, 8 in Half Round, 8 in Half Round Wood Rasp, 8 in Round
File Coarseness
Bastard Cut, Smooth Cut
Taper
Yes
File Style
American Pattern File
File Type
Metal File, Wood File
Face Cut Style
Double-Cut, Single-Cut
Edge Cut Style
Double, Single
Container Type
Pouch
Material Applications
For Tool and Die Makers, Jewelers, Model Makers

Description

Westward's 10Z759 Hand File Set is a professional-grade set of files that gives you the flexibility to complete various jobs. It comes in an 8 in. length, with 4 pieces per set. Each file has a natural finish and American pattern. The files are designed for use on metal and nonferrous metals, making them ideal for fine finishing work or rough shaping. This hand file set features 9 threads per inch. With Westward's 10Z759 Hand File Set, you can feel confident knowing that your tools will give you the performance needed to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.