Zoro Homepage

Hand File, Single Cut, 10 In., Black Oxide

  • Mfr # 12F835

  • Zoro # G5292016


product price: $7.29
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Single
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F835
Zoro #
G5292016
UPC #
190735739839
Country of Origin
India

Dimensions

Length
10 in
Thickness
3/16 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Single
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
38, 39
Number of Pieces
1
File Coarseness
Bastard Cut
File Type
Mill File
Rigidity
Rigid
Taper
Regular Taper
Face Cut Style
Single-Cut
Includes Handle
No
Number of Cut Edges
4
File Body Finish
Black Oxide
File Style
American Pattern File
Edge Cut Style
Single
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 3/16 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 38, 39, File Body Finish Black Oxide, Handle Length 10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.