Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Single Cut, 14 In., Black Oxide

  • Mfr # 12F837

  • Zoro # G5292034


product price: $18.19
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Cut Type
Bastard/Single
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F837
Zoro #
G5292034
UPC #
190735739853
Country of Origin
India

Dimensions

Length
14 in
Thickness
1/4 in
Handle Length
14 in
File Width
1 7/16 in
File Length without Tang
14 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard/Single
Pattern
American
Application
General Purpose
Teeth per Inch
31, 32
Finish
Natural
Number of Pieces
1
File Coarseness
Bastard Cut
Rigidity
Rigid
Number of Cut Edges
4
File Style
American Pattern File
File Body Finish
Black Oxide
Face Cut Style
Single-Cut
File Type
Mill File
Edge Cut Style
Single
Includes Handle
No
Taper
Regular Taper
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 31, 32, File Body Finish Black Oxide, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.