Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Single Cut, 6 In., Black Oxide

  • Mfr # 12F838

  • Zoro # G5089052


product price: $5.19
/ea

Key Features

Profile Shape
Rectangular
Length
6 in
Cut Type
Single
Thickness
7/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F838
Zoro #
G5089052
UPC #
190735739860
Country of Origin
India

Dimensions

Length
6 in
Thickness
7/64 in
Handle Length
6 in
File Length without Tang
6 in
File Width
5/8 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Single
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
59, 60
Number of Pieces
1
File Type
Mill File
File Coarseness
Second Cut
Rigidity
Rigid
File Body Finish
Black Oxide
Taper
Regular Taper
File Style
American Pattern File
Edge Cut Style
Single
Face Cut Style
Single-Cut
Number of Cut Edges
4
Includes Handle
No
Shape
Rectangular

Description

Mill File, File Coarseness Second Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 7/64 in, File Width 5/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, Teeth per Inch 59, 60, File Body Finish Black Oxide, Handle Length 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.