Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand File, Smooth, Round, 9-13/16 in. L

  • Mfr # 39CE60

  • Zoro # G2004296


product price: $8.29
/ea

Key Features

Length
9 13/16 in
Cut Type
Smooth
Pattern
American
Application
General Purpose
Profile Name
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE60
Zoro #
G2004296
UPC #
190735821299
Country of Origin
India

Dimensions

Length
9 13/16 in
Width
11/32 in
Diameter
8 23/32 in
Handle Length
9 13/16 in
File Diameter
3/8 in
File Length without Tang
9 13/16 in

Details

Item
Hand File
Profile Shape
Round
Cut Type
Smooth
Pattern
American
Application
General Purpose
Profile Name
Round
Finish
Sand Blasted
Teeth per Inch
36
Edge Cut Style
Safe
File Type
Hand File
Includes Handle
No
Taper
Taper Towards Point
File Coarseness
Smooth Cut
Number of Cut Edges
1
Face Cut Style
Double-Cut
File Body Finish
Natural
Rigidity
Rigid
File Style
American Pattern File

Description

Hand File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Hand File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 9 13/16 in, File Diameter 3/8 in, Number of Cut Edges 1, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 36, File Body Finish Natural, Handle Length 9 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.