Zoro Homepage

Hand Pump, Lever, 1oz/stroke

  • Mfr # 29FW95

  • Zoro # G5705813


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Fits Container Size
120 lb
Includes
Extra Bulk Loader, Female Loader Valve, Lever Handle, Steel Follower Plate
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
Material
Aluminum, Steel and Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FW95
Zoro #
G5705813
UPC #
190735788646
Country of Origin
India

Dimensions

Fits Container Size
120 lb
Tube Length
30 in
Drum Cover Dia.
15 in
Suction Tube Length
30 in
For Container Size
120 gal

Details

Item
Grease Gun Filler Pump
Includes
Extra Bulk Loader, Female Loader Valve, Lever Handle, Steel Follower Plate
Max. Viscosity
NLGI #2
Grease Type
NLGI 1 and 2
Material
Aluminum, Steel and Zinc
Max. Pressure
30 psi
Grease Pump Operation
Lever
For Use With
NLGI 1 and 2 Grease
Features
Easy to Use Grease Filling Solution to Load Bulk or Combination Grease Guns From Bulk Grease Pails, Handle Three Positions to Handle Grease of Varying Viscosities
Volume Per Stroke
1 oz.
Application
Grease
Volume per Stroke
1 oz
Housing Material - Pumps
Aluminum, Steel, Zinc
Action Type
Lever
Max. Flow Rate
1 oz per stroke
Adapter Material
Aluminum, Steel, Zinc
Compatible Chemicals
Grease
Max. Head Pressure
30 psi

Description

Grease Gun Filler Pump, Features Easy to Use Grease Filling Solution to Load Bulk or Combination Grease Guns From Bulk Grease Pails, Handle Three Positions to Handle Grease of Varying Viscosities, For Use With NLGI 1 and 2 Grease, Adapter Material Aluminum, Steel, Zinc, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Steel, Zinc, Max. Head Pressure 30 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.