Zoro Homepage

Hand Pump, Lever, Alum/Nitrile/Steel/TP

  • Mfr # 21EM08

  • Zoro # G5313497


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Overall Dia. (In.)
12 in
Color
Red
Max. Pressure (PSI)
3,500 psi
For Use With
25-50 lb Open Head Grease Pails
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21EM08
Zoro #
G5313497
UPC #
190735766415
Country of Origin
India

Dimensions

Overall Dia. (In.)
12 in
Hose Length
72 in
For Container Size
25 gal, 50 gal

Details

Item
High Pressure Grease Pump
Type
Lever
Color
Red
Max. Pressure (PSI)
3,500 psi
For Use With
25-50 lb Open Head Grease Pails
Outlet (In.)
1/8 in
Material of Construction
Aluminum, Nitrile Rubber, Steel, Thermoplastic
Includes
Coupler, Drum Cover and Follower Plate, Lever Handle, Lift Handle
Metered
No
Action Type
Lever
Includes Suction Tube
Yes
For Container Type
Bucket
Housing Material - Pumps
Aluminum, Nitrile, Steel, Thermoplastic
Max. Head Pressure
3,500 psi
Compatible Chemicals
Grease
Includes Discharge Hose
Yes
Hose Tube Material
Nitrile
Includes Bung Adapter
No

Description

High Pressure Grease Pump, Metered No, Hose Length 72 in, Includes Discharge Hose Yes, For Use With 25-50 lb Open Head Grease Pails, For Container Type Bucket, Includes Bung Adapter No, Compatible Chemicals Grease, Housing Material - Pumps Aluminum, Nitrile, Steel, Thermoplastic, Max. Head Pressure 3,500 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.