HandPump, Piston, 0.44oz/stroke
Mfr # 29FW96
Zoro # G5555426
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Hose Length
5 in
Fits Container Size
11 lb
Includes
Portable Grease System, Rubber Lining Follower Plate, Steel Drum Cover
Max. Viscosity
NLGI #2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29FW96
Zoro #
G5555426
UPC #
190735788653
Country of Origin
India
Dimensions
Hose Length
5 in
Fits Container Size
11 lb
Tube Length
7 3/4 in
Drum Cover Dia.
8 1/2 in
Suction Tube Length
7 3/4 in
For Container Size
11 gal
Details
Item
Grease Pump
Includes
Portable Grease System, Rubber Lining Follower Plate, Steel Drum Cover
Max. Viscosity
NLGI #2
Features
Grease Type
NLGI 1 and 2
Application
Grease
Volume Per Stroke
0.44 oz.
For Use With
NLGI 1 and 2 Grease
Grease Pump Operation
Grease Gun
Max. Pressure
10,000 psi
Material
Aluminum, Brass, Polyurethane and Nitrile Rubber, Steel
Volume per Stroke
0.44 oz
Action Type
Gun
Compatible Chemicals
Grease
Max. Flow Rate
0.44 oz per stroke
Max. Head Pressure
10,000 psi
Housing Material - Pumps
Aluminum, Brass, Nitrile, Polyurethane, Steel
Adapter Material
Aluminum, Brass, Nitrile, Polyurethane, Steel
Description
Grease Pump, Hose Length 5 in, Features Fully Portable and Single Person Operation Manual Greasing System Designed for Volume Greasing in Workshop Environments, Single Charge Provides Shots of Grease. Aluminum Die Cast Gun with High Pressure and High Volume Settings Actuated Through Simple Switch, High Pressure Feature, Pump Assembly is Fully Sealed to Avoid Any Contamination, Plastic Grease Bucket, For Use With NLGI 1 and 2 Grease, Adapter Material Aluminum, Brass, Nitrile, Polyurethane, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.