Westward

Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,200 W Watt, Pistol Handle


product price: $91.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Power Source Corded
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 250 Degrees to 1,000 Degrees F
See all product information

Product Information

  • Brand Westward
  • MFR # 4HWK1
  • Zoro # G3224566
  • UPC #
    190735849972
  • Country of Origin China
  • Category Heat Guns

Dimensions

Nozzle Outside Diameter 1 1/4 in

Details

Item Heat Gun
Power Source Corded
Voltage 120V AC
ESD Safe No
Temp. Settings Variable
Temperature Range 250 Degrees to 1,000 Degrees F
Air Volume 9 cfm
Watts 1,200 W
Heat Gun Handle Style Pistol-Grip
Heating Element Material Mica
Brushless Motor No
Amps AC 10.0 A
LCD Display No
Corded/Banded Corded
Stand Included No
Heat Control Switch Turn Dial
Case Included No
Standards ETLus
Corded/Cordless Corded
Application General Purpose
Temp. Lock No
Switch Type Slide
Minimum Temperature 250 Degrees F
Minimum Air Flow 5 cfm
Tool Type Heat Gun
Maximum Air Flow 9 cfm
Features Built-in Thermostat, Mica Composite Heating Element, Polycarbonate Housing, Variable Temperature Control Dial
Shrink Wrap Material Thermoplastic
Temperature Settings Variable
Nozzles Included Not Included
Housing Material Polycarbonate
Maximum Temperature 1,000 Degrees F
Current 10 A
Temperature Lock No
Kit Contents (1) Bare Tool
Surface Temperature Control Yes
Number of Air Flow Settings 2
Plug Type Two-Prong

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 250 Degrees F, Temperature Range 250 Degrees to 1,000 Degrees F, LCD Display No, Current 10 A, Kit Contents (1) Bare Tool, Tool Brand Westward, Air Volume 9 cfm, Nozzle Outside Diameter 1 1/4 in, Brushless Motor No, Shrink Wrap Material Thermoplastic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.