Zoro Homepage

Hose Extension, 24 In

  • Mfr # 4BY83

  • Zoro # G1837516


product price: $15.69
/ea

Key Features

Sub-Category
Hose and Rigid Extensions
Size
24 in L
Working Pressure
3,500 psi
Max. Pressure
3,500 psi
Min. Burst Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4BY83
Zoro #
G1837516
UPC #
190735847848
Country of Origin
India

Dimensions

Size
24 in L
Overall Length
24 in
End 1 Thread Size
1/8"
End 2 Thread Size
1/8"

Details

Sub-Category
Hose and Rigid Extensions
Item
Hose Extension
Working Pressure
3,500 psi
Max. Pressure
3,500 psi
Min. Burst Pressure
10,000 psi
Material
Nylon Braid/Rubber
Connection
1/8 MNPT x 1/8 MNPT
Includes
Steel Fittings
Features
Plated Steel Ends with Hydraulic Crimping
End 2 Thread Type
NPT
Compatible Grease Gun Type
Manual
End 1 Thread Type
NPT
Burst Pressure
10,000 psi
Resistance Properties
Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant
Hose Type
Flexible
Hose Material
Polyurethane
Operating Pressure - Maximum
3,500 psi

Description

Hose Extension, Size 24 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 3,500 psi, Min. Burst Pressure 10,000 psi, Working Pressure 3,500 psi, Material Nylon Braid/Rubber, Features Plated Steel Ends with Hydraulic Crimping, Includes Steel Fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.