Zoro Homepage

Hot Melt Adhesive, 0.45 x 10 In, PK12

  • Mfr # 23X758

  • Zoro # G4952841


product price: $6.49
/pk 12, $0.54/ea

Key Features

Product Form
Smooth Sticks
Diameter
29/64 in
Length
10 in
Materials Bonded
Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood
Working Time
30 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X758
Zoro #
G4952841
UPC #
190735778319
Country of Origin
China

Dimensions

Diameter
29/64 in
Length
10 in
Diameter - Glue Sticks
29/64 in
Length - Glue Sticks
10 in
Container Size
4 oz

Description

Hot Melt Adhesive, Color White, Diameter 7/16 in, Length 10 in, Melting Temperature 176 Degrees F, Product Format Smooth Sticks, Working Time 30 sec, Electrically Insulating Yes, Features Non-Toxic, Outdoor Use, Heat Resistant, High Tack Yes, Low Odor Yes, Materials Bonded Ceramic, Fabric, Foam, Leather, Metal, Paper, Paperboard, Plastic, Rubber, Wood, Pressure Sensitive Yes, Primary Applications General Purpose, Shear Strength 400 psi, UV Resistant No, Full Cure Time 65 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.