Shop WESTWARD
See all product information
Create Account
HSS Adj Thread Die, 1 In, M10, 1.5 Pitch
- Mfr # 10T887
- Zoro # G4024334
product price:Â
$
10.99
/ea
Key Features
Die Shape
Round Adjustable
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
0.375 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10T887
- Zoro #
- G4024334
- UPC #
- 190735730836
- Country of Origin
- China
- Item
- Die
- Die Shape
- Round Adjustable
- Thread Type
- Metric
- Die Material
- High Speed Steel
- Thread Direction
- Right Hand
- Pitch
- 1.50mm
- Application
- Hand Threading
- Material
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- High Speed Steel
Dimensions
- Die Thread Size
- M10x1.50
- Die Thickness
- 0.375 in
- Overall Width
- 1"
- Size
- M10
- Thickness (In.)
- 3/8"
- Outside Dia. (In.)
- 1"
Description
Die, Round Adjustable, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 0.375 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.