HSS Thread Die, 13/16 In, M4, 0.7 Pitch
- Mfr # 10T869
- Zoro # G4162286
product price:Â
$
7.31
/ea
Key Features
Die Shape
Round Adjustable
Thread Type
Metric
Die Material
Carbon Steel
Die Thickness
0.250 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10T869
- Zoro #
- G4162286
- UPC #
- 190735730652
- Country of Origin
- China
Dimensions
- Die Thread Size
- M4x0.70
- Die Thickness
- 0.250 in
- Overall Width
- 13/16"
- Outside Dia. (In.)
- 13/16"
- Thickness (In.)
- 1/4"
- Size
- M4
Details
- Item
- Die
- Die Shape
- Round Adjustable
- Thread Type
- Metric
- Die Material
- Carbon Steel
- Thread Direction
- Right Hand
- Material
- High Speed Steel
- Pitch
- 0.70mm
- Application
- Machine Threading or Die Stock Hand Threading
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbon Steel
Description
Die, Round Adjustable, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 0.250 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.