Shop All Jobber Length Drill Bits
Westward
HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFT7
Zoro # G2491964
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.3480
Product Information
- Brand Westward
- MFR # 2UFT7
- Zoro # G2491964
- UPC # 190735802533
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | S |
Shank Dia. | 11/32 in |
Overall Length | 4-7/8 in |
Flute Length | 3-1/2 in |
Maximum Drilling Depth | 2 5/8 in |
Drill Length Class | Jobber Length |
Shank Length | 1-3/8 in |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1.8" Sheepsfoot Tip Cable Splicing Knife (42468)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (40321)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-08-10)
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- WESTWARD 31/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL69)
- WESTWARD 7/16" Cobalt Black/Gold 143 Deg. Jobber Length Drill Bit (38AW02)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5.00mm (C74009)
- Westward Drill Bits