HSS Round Adjustable Die, 1 In, 6, 32 Pitch

  • Mfr # 10N563

  • Zoro # G3938103


product price:  $7.75
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Thread Size
#6-32
Die Material
High Speed Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10N563
Zoro #
G3938103
UPC #
190735727904
Country of Origin
China

Dimensions

Die Thread Size
#6-32
Die Thickness
3/8 in
Overall Width
1"
Thickness (In.)
3/8"
Outside Dia. (In.)
1"
Size
#6
Outside Dia.
1 in
Thread Size
#6-32

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Left Hand
Material
High Speed Steel
Pitch
32
Application
Hand Threading
Thread Standard
UNC
Finish - Machining
Bright (Uncoated)
Threads per Inch
32
Die Type
Solid
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #6-32, UNC, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Left Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.