Zoro Homepage

Hydraulic Grease Coupler

  • Mfr # 13X049

  • Zoro # G4783992


product price: $12.89
/ea

Key Features

Type
Hydraulic
Inlet (In.)
1/8" NPT
For Use With
Grease Control Valves, Grease Guns
Sub-Category
Adapters and Couplers
Connection
1/8 FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X049
Zoro #
G4783992
UPC #
190735742907
Country of Origin
India

Dimensions

Connection Size
1/8"

Details

Item
Grease Gun Coupler
Type
Hydraulic
Inlet (In.)
1/8" NPT
For Use With
Grease Control Valves, Grease Guns
Sub-Category
Adapters and Couplers
Connection
1/8 FNPT
Max. Pressure (PSI)
7500
Application
This Coupler Can Be Used With Both Hand And Air Operated Greasing Equipment
Characteristics
3 Jaw Construction, Reversible Hardened Spring Steel Jaws, Ball Check, Hardened Coupler Body
Material of Construction
Steel
Fitting End (In.)
1/8 FNPT
Max. Pressure
7,500 psi
Coupler Style
Straight
Product Type
3-Jaw Grease Coupler
Connection Thread Type
NPT
Operating Pressure - Maximum
7,500 psi
Connection Type
Threaded
Connection Thread Gender
Female

Description

Grease Gun Coupler,Straight,1/8",NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.