Zoro Homepage

WESTWARD 1/2 in Drive Impact Socket Deep Socket, Black Oxide, 11 mm

  • Mfr # 4LXH7

  • Zoro # G0416017


product price: $4.85
/ea

Key Features

Drive Size
1/2 in
Overall Length
3 5/16 in
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXH7
Zoro #
G0416017
UPC #
190735851722
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
11mm
Overall Length
3 5/16 in
Socket Depth
Deep
Socket Length
3 5/16 in
Socket Size
11 mm

Description

Impact Socket, Socket Size 11 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Bolt Clearance 13 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.