Zoro Homepage

Impact Socket Set, 1/2" Dr, 11 pc

  • Mfr # 4YP63

  • Zoro # G0912143


product price: $32.19
/ea

Key Features

Drive Size
1/2"
Number of Pieces
11
Finish
Chrome
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP63
Zoro #
G0912143
UPC #
190735859896
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Socket Size Range
1/2 in to 1 1/8 in
Socket Depth
Standard
Standard Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Length
2 23/64 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 1 in, 1 1/16 in, 1 1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Height
10 39/64 in
Container Width
7 13/64 in

Details

Item
Impact Socket Set
Number of Pieces
11
Finish
Chrome
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
Impact Socket Set 6 Point Deep: 1", 1-1/16", 1-1/8", 1/2", 11/16", 13/16", 15/16", 3/4", 5/8", 7/8", 9/16"; Blow Molded Case
Sockets Included
1 in, 1-1/16, 1-1/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Std. Socket Point Styles Included
6
Impact Rated
Yes
Drive Type
Impact
Socket Type
6 pt Std.
Insulated
No
Number of Standard Sockets
11
Includes Standard Sockets
Standard Sockets Included
Compatible Fastener Type
Bolts
Includes Deep Sockets
Deep Sockets Not Included
Piece Count Range
2 to 25
Container Features
Dust Resistant
Locking
Yes
Socket Shape
6-Point
Tether Ready
No
Container Type
Case
Non-Sparking
No
Non-Magnetic
No
Includes Drive Tools
No
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Westward Tools' 4YP63 1/2 in. Drive Impact Socket Set offers an extensive range of sockets that are compatible with various fasteners. These impact sockets can be used across a wide range of applications and product categories. The standard 6 pt sockets come in sizes ranging from 1/2" to 1 1/8". This 11-piece set has a chrome finish for added durability and corrosion resistance. It is designed for use with impact drivers, so you can rely on it to get the job done. The drive size is 1/2", while the measurement type is SAE. If you need professional tools that will help you complete your tasks efficiently, then this Westward Tools 4YP63 1/2 in. Drive Impact Socket Set should be your choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.