Westward

Infrared Thermometer, LCD, -58 Degrees to 1922 Degrees F, Dual Laser Sighting


product price: $78.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Focus Spot Size and Distance - Infrared 1 in @ 20 in
  • Temp. Range (F) - Infrared -58 Degrees to 1922 Degrees
  • Temp. Range (C) - Infrared -50 Degrees to 1050 Degrees
  • Temp. Accuracy (F) - Infrared +/-4.5 Degrees From -58.0 Degrees to 68.0 Degrees , +/-1.0% of Reading or +/-1.8 Degrees Whichever is Greater from 68.0 Degrees to 572.0 Degrees , +/-1.5% of Reading, from 572.0 Degrees to 1922.0 Degrees
  • Temp. Accuracy (C) - Infrared +/-2.5 Degrees From -50.0 Degrees to 20.0 Degrees , +/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater from 20.0 Degrees to 300.0 Degrees , +/-1.5% of Reading from 300.0 Degrees to 1050.0 Degrees
See all product information

Product Information

Dimensions

Focus Spot Size and Distance - Infrared 1 in @ 20 in
Manufacturers Warranty Length 1 yr
Battery Size 9V
Manufacturer Warranty Length 1 yr

Details

Item Infrared Thermometer
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -58 Degrees to 1922 Degrees
Temp. Range (C) - Infrared -50 Degrees to 1050 Degrees
Temp. Accuracy (F) - Infrared +/-4.5 Degrees From -58.0 Degrees to 68.0 Degrees , +/-1.0% of Reading or +/-1.8 Degrees Whichever is Greater from 68.0 Degrees to 572.0 Degrees , +/-1.5% of Reading, from 572.0 Degrees to 1922.0 Degrees
Temp. Accuracy (C) - Infrared +/-2.5 Degrees From -50.0 Degrees to 20.0 Degrees , +/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater from 20.0 Degrees to 300.0 Degrees , +/-1.5% of Reading from 300.0 Degrees to 1050.0 Degrees
Laser Sighting - Infrared Dual
Calibration Certificate Included No
Data Logging - Instrument No
Display - IR Camera LCD
Alarm Indication High/Low
Emissivity Adjustable 0.10 to 1.00
Battery Type 9V
Temperature Alarm - Thermometer High, Low
Special Features Dual Laser Targeting Indicates Ideal Measuring Distance
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 8.0 to 14.0um
Includes Canvas Bag
Response Time 150 msec
Data Hold Yes
Operating Temp. Range 32 Degrees to 122 Degrees F
Trigger Yes
Memory - Instrument Avg., Dif., Max., Min
Standards 21 CFR 1040.10, CE, FCC
Repeatability +/-0.5% of Reading or +/-0.5 Degrees C
Data Logging No
Environmental Applications - Air Conditioners and Heat Pumps Non-Medical
Features Use Laser Sighting to Measure Surface Temperatures
Resolution Degrees C 0.1 Degrees C
Accuracy Degrees C +/-1.0% of Reading or +/-1.0 Degrees Whichever is Greater (20.0 Degrees to 300.0 Degrees ); +/-1.5% of Reading (300.0 Degrees to 1050.0 Degrees ); +/-2.5 Degrees (-50.0 Degrees to 20.0 Degrees )
Resolution Degrees F 0.1 Degrees F
Minimum Emissivity Setting 0.10
Maximum Temperature Measured Degrees C 1,050 Degrees C
Calibration Certificate Type Not Certified
Battery Voltage 9V
Maximum Temperature Measured Degrees F 1,922 Degrees F
Number of Batteries Required 1
Maximum Emissivity Setting 1.00
Laser Sighting Type Dual
Digital Display Screen Type LCD
Emissivity Adjustability Adjustable
Minimum Temperature Measured Degrees F -58 Degrees F
Minimum Temperature Measured Degrees C -50 Degrees C
Accuracy Degrees F +/-1.0% of Reading or +/-1.8 Degrees Whichever is Greater (68.0 Degrees to 572.0 Degrees ); +/-1.5% of Reading or (572.0 Degrees to 1922.0 Degrees ); +/-4.5 Degrees (-58.0 Degrees to 68.0 Degrees )
Body Style Full Size
Batteries Included Yes
Maximum Operating Temperature Degrees F 122 Degrees F
Testing Functions Average, Difference, Maximum Temperature, Minimum Temperature
Minimum Operating Temperature Degrees F 32 Degrees F

Description

Infrared Thermometer, Laser Sighting Type Dual, Emissivity Adjustability Adjustable, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,922 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F, Body Style Full Size, Digital Display Screen Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.