Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Injector Needle, Length 1 1/2,3000 PSI

  • Mfr # 1ZTC7

  • Zoro # G2034715


product price: $3.55
/ea

Key Features

Sub-Category
Injector Needles and Needle Nozzles
Size
Needle Length 1 1/2 in x Needle Thickness 18 ga
For Use With
Hand Operated Grease Guns
Includes
Plastic Holder for Needle
Max. Pressure
3,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZTC7
Zoro #
G2034715
UPC #
190735759776
Country of Origin
India

Dimensions

Size
Needle Length 1 1/2 in x Needle Thickness 18 ga
Needle Length
1 1/2 in

Details

Sub-Category
Injector Needles and Needle Nozzles
Item
Needlepoint Coupler
For Use With
Hand Operated Grease Guns
Includes
Plastic Holder for Needle
Max. Pressure
3,000 psi
Connection
Quick Connect
Product Type
Needlepoint Coupler
Operating Pressure - Maximum
3,000 psi
Connection Type
Zerk

Description

Injector Needle, Needle Length 1 1/2 In, Needle Thickness 18G, Max Pressure 3000 PSI, Inlet Quick Connect Onto Zerk Fitting, For Use With Hand Operated Grease Guns Only, Where Greasing In Very Tight Spaces Such As Universal Joints And Sealed Bearings Is Needed, Includes Plastic Holder For Needle

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.