Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Westward Jack, Bottle, 12 Ton 3ZC62

Jack, Bottle, 12 Ton (Discontinued)

  • Mfr # 3ZC62
  • Zoro # G0260206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZC62
Zoro #
G0260206
UPC #
190735825310
Country of Origin
Multiple

Dimensions

Lifting Height Min.
9 3/8 in
Lifting Height Max.
18 1/2 in
Base Size
5 1/4 in x 5 1/8 in
Base Width
5 1/8 in
Minimum Lift Height
9 3/8 in
Extension Screw Length
3 1/8 in
Minimum Height
9 3/8 in
Maximum Lift Height
18 1/2 in
Base Length
5 1/4 in

Details

Lifting Capacity
12 ton
Extension Screw
3 1/8 in
Finish
Durable Baked Blue Enamel
Item
High-Clearance Bottle Jacks
Type
Side Pump
Standards
ASME PALD
Hydraulic Stroke
6 in
Features
Heat Treated Extension Screw Saddles Permit Low Pick-Up Height Adjustment and Maximum Lift Height, Protect Against Overjumping and Overloading, Precision-Machined Release Valves Provide Safe, Positive Load Control on Jack Descent
Work Orientation
Vertical
Body Material
Steel
Lifting Actuator
Manual Handle
Stroke
6 in
Jack Type
Bottle Jack
Body Material Finish
Baked Enamel
Power Source
Mechanical
Load Capacity
12 ton

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 12 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 3/8 in, Maximum Lift Height 18 1/2 in, Power Source Mechanical, Minimum Height 9 3/8 in, Standards ASME PALD, Base Length 5 1/4 in, Base Width 5 1/8 in, Body Material Finish Baked Enamel, Extension Screw Length 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.